Shop All Halogen Light Bulbs
Ilc
Replacement for Dental Vision Ultracam III replacement light bulb lamp
Mfr # ULTRACAM III DENTAL VISION
Zoro # G703008010
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Voltage 12
- Bulb Shape T4
- Watts 50
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ULTRACAM III DENTAL VISION
- Zoro # G703008010
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Voltage | 12 |
Bulb Shape | T4 |
Watts | 50 |
Bulb Color Temp. | 3000 |
Description
Replacement for Dental Vision Ultracam III replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 10 W G8 Incandescent - Gloss White - 1500 Hours - 50L - Candelabra Base - 120V (S3864)
- HOMEVENUS Smart Outdoor LED Patio String Lights, 48 Foot, 24 Bulb, Dimmable, Color Changing (SY-SL5C04)
- LEVITON FLUORESCENT LAMPS VERT SCR MT BOT 42W (26725-414)
- LITHONIA LIGHTING ACUITY LITHONIA 2 Halogen Lamps, Emergency Light (ELT632CNY)
- ILC Replacement for Norman Lamps Ftd-c replacement light bulb lamp, 2PK (FTD-C NORMAN LAMPS)
- ILC Replacement for Dukane Attache 4000 Lumens replacement light bulb lamp (ATTACHE 4000 LUMENS DUKANE)
- ILC Replacement For OSRAM SYLVANIA EFM 64607 HALOGEN QUARTZ TUNGSTEN MR MR16 2PK (2PAK:WW-43RV-7)
- ILC Replacement for Ushio EKE Ushio Brand (EKE USHIO BRAND USHIO)
- ILC Replacement for Feit Electric 120v 50W E11 replacement light bulb lamp (120V 50W E11 FEIT ELECTRIC)
- ILC Replacement for SYLVANIA 55103 (55103 SYLVANIA)
- ILC Replacement for Ushio 1000612 replacement light bulb lamp, 2PK (1000612 USHIO)
- Ilc Halogen Light Bulbs