Shop All Halogen Light Bulbs
Ilc
Replacement for Deltronic Dh216 Series Surface Illum replacement light bulb lamp
Mfr # DH216 SERIES SURFACE ILLUM DELTRONIC
Zoro # G203208781
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Bulb Color Temp. 3400
- Watts 250
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # DH216 SERIES SURFACE ILLUM DELTRONIC
- Zoro # G203208781
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 24 |
Bulb Color Temp. | 3400 |
Watts | 250 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Description
Replacement for Deltronic Dh216 Series Surface Illum replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Orrington Ceiling Medallion (Fits Canopies up to 4 3/4"), 19 5/8"OD x 4 3/4"ID x 1 3/4"P (CM19ORMDF)
- BEGHELLI Emergency Light (EST12120-2LR50WH-120277347V)
- ZENITH Med Cabinet Bevel Prism (MM1027)
- LEVITON Lampholder, 75 W, White, 2-Pin (G23) (26719-100)
- ILC Replacement for Eiko Q500t3/cl/240v replacement light bulb lamp 2 Pack (Q500T3/CL/240V EIKO)
- ILC Replacement for GE General Electric G.E Wb08x10057 replacement light bulb lamp, 2PK (WB08X10057 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S2328 replacement light bulb lamp (S2328 SATCO)
- ILC Replacement for Westinghouse 04756 replacement light bulb lamp (04756 WESTINGHOUSE)
- ILC Replacement for Nikon 84246 replacement light bulb lamp (84246 NIKON)
- ILC Replacement for Osram Sylvania HPL 750/230/x (ucf) replacement light bulb lamp (HPL 750/230/X (UCF) OSRAM SYLVANIA)
- ILC Replacement for Plusrite J118 500w 120v replacement light bulb lamp, 2PK (J118 500W 120V PLUSRITE)
- Ilc Halogen Light Bulbs