Shop All Halogen Light Bulbs
Ilc
Replacement for Dejur Amsco Corp. Dual Super 8 Dp-77 replacement light bulb lamp
Mfr # DUAL SUPER 8 DP-77 DEJUR AMSCO CORP.
Zoro # G703207789
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Bulb Base Type G17Q 3-4-PIN BASE, CENTER POST
- Bulb Color Temp. 3150
- Voltage 120
- Bulb Shape T12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # DUAL SUPER 8 DP-77 DEJUR AMSCO CORP.
- Zoro # G703207789
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 150 |
Bulb Base Type | G17Q 3-4-PIN BASE, CENTER POST |
Bulb Color Temp. | 3150 |
Voltage | 120 |
Bulb Shape | T12 |
Description
Replacement for Dejur Amsco Corp. Dual Super 8 Dp-77 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Robertson Isl432t8120 (ISL432T8120 ROBERTSON)
- SYLVANIA Bulb, CFL, 26W, T4, G24q-4 (4-Pin) Base, Double Twin 4 Pin (S6740)
- SATCO 8 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21364)
- ILC Replacement for Stinger / Dejay Bk300 replacement light bulb lamp (BK300 STINGER / DEJAY)
- ILC Replacement for Damar Q45mr16fl/cg/gu7.9 120v replacement light bulb lamp (Q45MR16FL/CG/GU7.9 120V DAMAR)
- ILC Replacement for Light Bulb / Lamp GE EJV (GE EJV LIGHT BULB / LAMP)
- ILC Replacement for Schott 1190 replacement light bulb lamp (1190 SCHOTT)
- ILC Replacement for Damar Jc150-150w 150w 24V replacement light bulb lamp (JC150-150W 150W 24V DAMAR)
- ILC Replacement for Westinghouse 04480 replacement light bulb lamp (04480 WESTINGHOUSE)
- ILC Replacement for Edwards Signaling 104sinhr-n5 replacement light bulb lamp (104SINHR-N5 EDWARDS SIGNALING)
- ILC Replacement for Osram Sylvania 64320 Airport/aircraft replacement light bulb lamp (64320 AIRPORT/AIRCRAFT OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs