Shop All Halogen Light Bulbs
Ilc
Replacement for DCI International 8687 replacement light bulb lamp
Mfr # 8687 DCI INTERNATIONAL
Zoro # G103212024
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Voltage 24
- Bulb Shape T12
- Bulb Color Temp. 3250
- Bulb Base Type GY9.5 / GZ9.5 2-PIN PREFOCUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 8687 DCI INTERNATIONAL
- Zoro # G103212024
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 150 |
Voltage | 24 |
Bulb Shape | T12 |
Bulb Color Temp. | 3250 |
Bulb Base Type | GY9.5 / GZ9.5 2-PIN PREFOCUS |
Description
Replacement for DCI International 8687 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL AMERICA Rechargeable Headlamp, Pixa 3R, 90 Lumens (?E78CHR 2)
- FULHAM 5 to 64 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH33-120-L)
- SATCO 25 W G16 1/2 Incandescent - Satin White - 1500 Hours - 202L - Candelabra Base - 120V (S3825)
- DIEHARD 600-Lumen Twist Focus Flashlight (41-6121)
- ILC Replacement for Whelen Engineering A508-14 replacement light bulb lamp (A508-14 WHELEN ENGINEERING)
- ILC Replacement For SATCO S7759 (S7759)
- ILC Replacement for Fiberstars Fs3c. Long Life Version replacement light bulb lamp (FS3C. LONG LIFE VERSION FIBERSTARS)
- ILC Replacement for Philips HPL 575 115v replacement light bulb lamp (HPL 575 115V PHILIPS)
- ILC Replacement for 3M 78-8014-6796-6 replacement light bulb lamp (78-8014-6796-6 3M)
- ILC Replacement for EYE COM 10001 replacement light bulb lamp (10001 EYE COM)
- ILC Replacement for Thermo Scientific Ts-803247 (TS-803247 THERMO SCIENTIFIC)
- Ilc Halogen Light Bulbs