Shop All Specialty Rechargeable Batteries
Ilc
Replacement For DAYTONA, LITH9V
Mfr # LITH-9V
Zoro # G108073880
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.7"
- Width 1"
- Depth 1.9"
- Battery Capacity 1200 mAh
- Battery Size 9V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LITH-9V
- Zoro # G108073880
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 0.7" |
Width | 1" |
Depth | 1.9" |
Battery Size | 9V |
Details
Battery Capacity | 1200 mAh |
Item | Battery |
Battery Chemistry | Lithium Thionyl Chloride (Li-SOCl2) |
Battery Rechargeable | No |
Output Voltage | 9 V DC |
Environmentally Friendly | Yes |
Description
LITH9V BATTERIES MISCELLANEOUS
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY BATTERY, RCHRGBLE, D, 2/PK (EVENH50BP2CT)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-MS122586P)
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-178nr (RAM-VB-178NR RAM MOUNTS)
- HAMILTONBUHL HygenX Disposable Headphone Covers, On-Ear, Pair, PK50 (HygenX25)
- ILC Replacement for Wildgame Innovations R900x Laser Range Finder Outdoor Sports Battery (R900X LASER RANGE FINDER OUTDOOR SPORTS BATTERY W)
- ILC Replacement for Olympus Stylus 80 (STYLUS 80 OLYMPUS)
- ILC Replacement for Elektronika B3-23a Calculator Contractor Battery (B3-23A CALCULATOR CONTRACTOR BATTERY ELEKTRONIKA)
- ILC Replacement for Dell G8vcf Battery (G8VCF BATTERY DELL)
- ILC Replacement for Fujikura Btr-08 Battery (BTR-08 BATTERY FUJIKURA)
- ILC Replacement for R&D Batteries M5070a Battery (M5070A BATTERY R&D BATTERIES)
- BATTERY CLERK AJC® Ultra Tech UT-1270 12V 7Ah Alarm Battery (UT-1270-Ultra-Tech-12V-7Ah-A)
- Ilc Specialty Rechargeable Batteries