Shop All Laptop Charging Cables
Ilc
Replacement For DAYTONA DQPA3290U5525
Mfr # DQ-PA3290U-5525
Zoro # G007163705
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.2"
- Width 1.8"
- Depth 4.5"
- Output Voltage 19 V DC
- Maximum Output Current 6.30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # DQ-PA3290U-5525
- Zoro # G007163705
- Country of Origin China
- Category Laptop Charging Cables
Dimensions
Height | 1.2" |
Width | 1.8" |
Depth | 4.5" |
Outer Tip Size | 0.22" |
Inner Tip Size | 98.4 mil |
Details
Output Voltage | 19 V DC |
Maximum Output Current | 6.30 A |
Product Type | AC Adapter |
Device Supported | Notebook |
Maximum Output Power | 120 W |
Description
Replacement For DAYTONA DQPA3290U5525 BATTERIES ACCESSORIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement UPS Battery for APC Back-UPS 550 BE550G (ML7-121911111169)
- WHOOSH Replacement for Whoosh 1fg20wpenfr (1FG20WPENFR WHOOSH)
- COMMSCOPE Replacement for Tessco 209800-28b (209800-28B)
- MIGHTY MAX BATTERY 12V 5AH Sealed Lead Acid (SLA) for NP4-12 NP5-12 NPH5-12 NPX-25 (ML5-12189)
- ILC Replacement for Fujitsu P AC Adapter (P AC ADAPTER FUJITSU)
- ILC Replacement for Acer Ac0905517re AC Adapter (AC0905517RE AC ADAPTER ACER)
- ILC Replacement for Asus R33030 AC Adapter (R33030 AC ADAPTER ASUS)
- ILC Replacement for Ereplacements Ac0655517e AC Adapter (AC0655517E AC ADAPTER EREPLACEMENTS)
- ILC Replacement for Premium Power Ac-fx1 AC Adapter (AC-FX1 AC ADAPTER PREMIUM POWER)
- ILC Replacement for Asus Ad59930 AC Adapter (AD59930 AC ADAPTER ASUS)
- ILC Replacement for Acer 9149v28002 AC Adapter (9149V28002 AC ADAPTER ACER)
- Ilc Laptop Charging Cables