Shop All Laptop Charging Cables
Ilc
Replacement For DAYTONA DQPA165525
Mfr # DQ-PA-16-5525
Zoro # G007163712
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.8"
- Height 1.2"
- Depth 4.3"
- Inner Tip Size 98.4 mil
- Product Type AC Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # DQ-PA-16-5525
- Zoro # G007163712
- Country of Origin China
- Category Laptop Charging Cables
Dimensions
Width | 1.8" |
Height | 1.2" |
Depth | 4.3" |
Inner Tip Size | 98.4 mil |
Outer Tip Size | 0.22" |
Details
Product Type | AC Adapter |
Output Voltage | 19 V DC |
Maximum Output Current | 3.16 A |
Maximum Output Power | 60 W |
Device Supported | Notebook |
Description
Replacement For DAYTONA DQPA165525 BATTERIES ACCESSORIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Sonic 1201803402 (ML18-12F22)
- ENS SERIES 5MP IP Panovu Camera 2.8-12 Motorized Lens (SIPSP5(4)/MZ)
- D&D SECURITY TV Remote Control Security Device (SR9053)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Yuasa NP18-12B - 4 Pack (ML18-12MP4167337411)
- ILC Replacement for Premium Power Ac0405530u AC Adapter (AC0405530U AC ADAPTER PREMIUM POWER)
- ILC Replacement For Dell Latitude C640 Adapter (LATITUDE C640 ADAPTER:)
- ILC Replacement For BATTERY TECHNOLOGY, AC1965135 (AC-1965135)
- ILC Replacement for Ereplacements Ac0655517e AC Adapter (AC0655517E AC ADAPTER EREPLACEMENTS)
- ILC Replacement for HP Hewlett Packard F1218a AC Adapter (F1218A AC ADAPTER HP HEWLETT PACKARD)
- ILC Replacement for Acer Ac0905517re AC Adapter (AC0905517RE AC ADAPTER ACER)
- ILC Replacement for HP Hewlett Packard F1816-80125 AC Adapter (F1816-80125 AC ADAPTER HP HEWLETT PACKARD)
- Ilc Laptop Charging Cables