Shop All Laptop Charging Cables
Ilc
Replacement For DAYTONA DQPA107450
Mfr # DQ-PA-10-7450
Zoro # G807163691
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.4"
- Width 2.4"
- Depth 5.2"
- Maximum Output Current 4.62 A
- Inner Tip Size 0.20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # DQ-PA-10-7450
- Zoro # G807163691
- Country of Origin China
- Category Laptop Charging Cables
Dimensions
Height | 1.4" |
Width | 2.4" |
Depth | 5.2" |
Inner Tip Size | 0.20" |
Outer Tip Size | 0.29" |
Details
Maximum Output Current | 4.62 A |
Device Supported | Notebook |
Product Type | AC Adapter |
Maximum Output Power | 90 W |
Output Voltage | 19.5 V DC |
Description
Replacement For DAYTONA DQPA107450 BATTERIES ACCESSORIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Coppertop AA Alkaline Battery, 1.5V DC, 4 Pack (MN1500B4Z)
- QNAP Desktop And 1U Nas Bracket For (SP-BRACKET-10G-EMU)
- ILC Replacement for R&D Batteries Np2.3-12 (NP2.3-12 R&D BATTERIES)
- DURABLE OFFICE PRODUCTS Lanyard, 17" L, Safety Release, PK10 (811901)
- ILC Replacement For Dell Inspiron 8200 Adapter (INSPIRON 8200 ADAPTER:)
- ILC Replacement for Premium Power Ac1205525e AC Adapter (AC1205525E AC ADAPTER PREMIUM POWER)
- ILC Replacement for Asus R33030 AC Adapter (R33030 AC ADAPTER ASUS)
- ILC Replacement For Dell Latitude C640 Adapter (LATITUDE C640 ADAPTER:)
- ILC Replacement for Premium Power Ac-fx1 AC Adapter (AC-FX1 AC ADAPTER PREMIUM POWER)
- ILC Replacement for Acer 9149v28002 AC Adapter (9149V28002 AC ADAPTER ACER)
- ILB GOLD Replacement For Hp Hewlett Packard, L25296-002 Adapter (L25296-002 ADAPTER)
- Ilc Laptop Charging Cables