Shop All Laptop Charging Cables
Ilc
Replacement For DAYTONA DQED494AA7450
Mfr # DQ-ED494AA-7450
Zoro # G507163526
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.2"
- Width 1.9"
- Depth 4.5"
- Inner Tip Size 0.20"
- Device Supported Notebook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # DQ-ED494AA-7450
- Zoro # G507163526
- Country of Origin China
- Category Laptop Charging Cables
Dimensions
Height | 1.2" |
Width | 1.9" |
Depth | 4.5" |
Inner Tip Size | 0.20" |
Outer Tip Size | 0.29" |
Details
Device Supported | Notebook |
Product Type | AC Adapter |
Maximum Output Power | 65 W |
Output Voltage | 18.5 V DC |
Maximum Output Current | 3.50 A |
Description
Replacement For DAYTONA DQED494AA7450 BATTERIES ACCESSORIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY BATTERY, RECHAR, ENGZR, AAA (EVENH12BP4)
- ILC Replacement for Toro Grandstand 48 300cca Battery (GRANDSTAND 48 300CCA BATTERY TORO)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Powercell PC6120 (ML12-6F300832)
- UPG Sealed Lead Acid Battery, 6 V, 200Ah, UBGC2, L5 L Type Tab Terminal, GEL, Golf Cart Type (40703)
- ILC Replacement for Toshiba Pa3714u-1aca AC Adapter (PA3714U-1ACA AC ADAPTER TOSHIBA)
- ILC Replacement for Asus Ad59930 AC Adapter (AD59930 AC ADAPTER ASUS)
- ILC Replacement for Asus R33030 AC Adapter (R33030 AC ADAPTER ASUS)
- ILC Replacement for Ereplacements Ac0655517e AC Adapter (AC0655517E AC ADAPTER EREPLACEMENTS)
- ILC Replacement For Dell Latitude C640 Adapter (LATITUDE C640 ADAPTER:)
- ILC Replacement for Premium Power Adp-36eh AC Adapter (ADP-36EH AC ADAPTER PREMIUM POWER)
- ILC Replacement for Premium Power Ac1205525e AC Adapter (AC1205525E AC ADAPTER PREMIUM POWER)
- Ilc Laptop Charging Cables