Shop All Laptop Charging Cables
Ilc
Replacement For DAYTONA DQADP90AB5525
Mfr # DQ-ADP-90AB-5525
Zoro # G707163623
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5"
- Width 2"
- Depth 5.2"
- Product Type AC Adapter
- Outer Tip Size 0.22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # DQ-ADP-90AB-5525
- Zoro # G707163623
- Country of Origin China
- Category Laptop Charging Cables
Dimensions
Height | 1.5" |
Width | 2" |
Depth | 5.2" |
Outer Tip Size | 0.22" |
Inner Tip Size | 98.4 mil |
Details
Product Type | AC Adapter |
Output Voltage | 19 V DC |
Device Supported | Notebook |
Maximum Output Current | 4.74 A |
Maximum Output Power | 90 W |
Description
Replacement For DAYTONA DQADP90AB5525 BATTERIES ACCESSORIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICAL PRO Professional 2CH Pre-Amplifier with USB-SD Card Inputs (PRE50)
- SPECO TECHNOLOGIES HDMI Adaptor, 60Hz, Bl, (1)input, (1)output (HDF2FCP)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-4-5)
- VITEK Power Supply, Output 24VAC, VA Rating 20 (VT-24VAC/20)
- ILC Replacement for Fujitsu P AC Adapter (P AC ADAPTER FUJITSU)
- ILC Replacement for Asus R33030 AC Adapter (R33030 AC ADAPTER ASUS)
- ILC Replacement for HP Hewlett Packard F1218a AC Adapter (F1218A AC ADAPTER HP HEWLETT PACKARD)
- ILC Replacement for Premium Power Ac-fx1 AC Adapter (AC-FX1 AC ADAPTER PREMIUM POWER)
- ILC Replacement for Asus Ad59930 AC Adapter (AD59930 AC ADAPTER ASUS)
- ILC Replacement for Toshiba Pa3714u-1aca AC Adapter (PA3714U-1ACA AC ADAPTER TOSHIBA)
- ILC Replacement for Premium Power Ac0405530u AC Adapter (AC0405530U AC ADAPTER PREMIUM POWER)
- Ilc Laptop Charging Cables