Shop All Laptop Charging Cables
Ilc
Replacement For DAYTONA DQAC1953334530
Mfr # DQ-AC195333-4530
Zoro # G007163545
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.3"
- Width 1.8"
- Depth 1.2"
- Output Voltage 18.5 V DC
- Maximum Output Current 3.33 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # DQ-AC195333-4530
- Zoro # G007163545
- Country of Origin China
- Category Laptop Charging Cables
Dimensions
Height | 4.3" |
Width | 1.8" |
Depth | 1.2" |
Details
Output Voltage | 18.5 V DC |
Maximum Output Current | 3.33 A |
Environmentally Friendly | Yes |
Device Supported | Notebook |
Input Voltage | 230 V AC |
Product Type | AC Adapter |
Description
Replacement For DAYTONA DQAC1953334530 BATTERIES ACCESSORIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Jump N Carry JNC105, JNC110, JNC1224 (ML22-12363863)
- SCOSCHE BTFreq Pro Bluetooth FM Transmitter with Power Delivery Charging, Silver (BTFMPD3SR-SP)
- MIGHTY MAX BATTERY ML5-12 - 12 VOLT 5 AH SLA BATTERY - PACK OF 4 (ML5-12MP4184810)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 UPS Battery for Power Patrol SLA1105 - 4 Pack (ML12-12F2MP4431)
- ILC Replacement for Acer 9149v28002 AC Adapter (9149V28002 AC ADAPTER ACER)
- ILC Replacement for Premium Power Ac-fx1 AC Adapter (AC-FX1 AC ADAPTER PREMIUM POWER)
- ILC Replacement for Premium Power Pa3237u-1aca AC Adapter (PA3237U-1ACA AC ADAPTER PREMIUM POWER)
- ILC Replacement for Premium Power Ac0204017ru AC Adapter (AC0204017RU AC ADAPTER PREMIUM POWER)
- ILC Replacement for Premium Power AC AC Adapter (AC AC ADAPTER PREMIUM POWER)
- ILC Replacement for Premium Power Pa2450u AC Adapter (PA2450U AC ADAPTER PREMIUM POWER)
- ILC Replacement for Fujitsu P AC Adapter (P AC ADAPTER FUJITSU)
- Ilc Laptop Charging Cables