Shop All Halogen Light Bulbs
Ilc
Replacement for Damar Q45mr16fl/cg/gu7.9 120v replacement light bulb lamp
Mfr # Q45MR16FL/CG/GU7.9 120V DAMAR
Zoro # G502975964
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 45
- Voltage 120
- Bulb Shape MR16
- Bulb Base Type GU7.9 /GU8 2 ROUND PINS 7.9MM CENTER/CENTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # Q45MR16FL/CG/GU7.9 120V DAMAR
- Zoro # G502975964
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 45 |
Voltage | 120 |
Bulb Shape | MR16 |
Bulb Base Type | GU7.9 /GU8 2 ROUND PINS 7.9MM CENTER/CENTER |
Description
Replacement for Damar Q45mr16fl/cg/gu7.9 120v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Portland 8in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33121-WP)
- ILC Replacement for PHILIPS 20MR16/FL36 (20MR16/FL36 PHILIPS)
- ILC Replacement for Magnaflux Zb-100f-mb replacement light bulb lamp (ZB-100F-MB MAGNAFLUX)
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE51)
- ILC Replacement for SYLVANIA 58322 (58322 SYLVANIA)
- ILC Replacement for Osram Sylvania 6.6a/150t4q/cl replacement light bulb lamp (6.6A/150T4Q/CL OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Jc12v-35w G4 Base replacement light bulb lamp (JC12V-35W G4 BASE LIGHT BULB / LAMP)
- ILC Replacement for Westinghouse 36810-00 replacement light bulb lamp 2 Pack (36810-00 WESTINGHOUSE)
- ILC Replacement for Sylvania Dn921 replacement light bulb lamp (DN921 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 41613ge replacement light bulb lamp (41613GE LIGHT BULB / LAMP)
- ILC Replacement for Philips 100q/cl-120v replacement light bulb lamp (100Q/CL-120V PHILIPS)
- Ilc Halogen Light Bulbs