Shop All HID Light Bulbs
Ilc
Replacement for Damar M150w/u/bt28/ps/4k replacement light bulb lamp
Mfr # M150W/U/BT28/PS/4K DAMAR
Zoro # G103008610
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4000
- Watts 150
- Bulb Shape ED28
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # M150W/U/BT28/PS/4K DAMAR
- Zoro # G103008610
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 4000 |
Watts | 150 |
Bulb Shape | ED28 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Description
Replacement for Damar M150w/u/bt28/ps/4k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Black No Tactical Handheld Flashlight, 800 lm (E2T-MV)
- PROMIER PRODUCTS Kodiak Kommuter Plasma Torch and Utility Light (K-PLASMATSK-6/12)
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Coated Glas (VXS-100-PX-WG)
- RACE SPORT Led Rocker Switch W/ Blue Led Radiance (Interior Lights) (RSLJ57B)
- ILC Replacement for GE General Electric G.E Mvr1000/u replacement light bulb lamp (MVR1000/U GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 64588 replacement light bulb lamp (64588 OSRAM SYLVANIA)
- ILC Replacement for Iwasaki Mf150x/u/med replacement light bulb lamp (MF150X/U/MED IWASAKI)
- ILC Replacement for Kelogan 12V 8w-x replacement light bulb lamp (12V 8W-X KELOGAN)
- ILC Replacement for PEC Xo140030xf replacement light bulb lamp (XO140030XF PEC)
- ILC Replacement for Philips Cdm70/td/830 replacement light bulb lamp (CDM70/TD/830 PHILIPS)
- ILC Replacement for Satco S4493 replacement light bulb lamp (S4493 SATCO)
- Ilc HID Light Bulbs