Shop All LED Light Bulbs
Ilc
Replacement for Damar Led18t8/865/4ft/hybrid/ss replacement light bulb lamp
Mfr # LED18T8/865/4FT/HYBRID/SS DAMAR
Zoro # G802871393
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 18
- Color Temperature 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED18T8/865/4FT/HYBRID/SS DAMAR
- Zoro # G802871393
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 18 |
Color Temperature | 6500 |
Description
Replacement for Damar Led18t8/865/4ft/hybrid/ss replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEDING eLEDing EE820W4F Solar Powered 20 watt Gray Outdoor Integrated LED Wall Flood; Billboard Sign A.D. Light - Dusk to Dawn for Buildings (EE820W4F)
- NICOR LIGHTING NICOR Lighting DLR4-R-10-120-2K-WH 4 in. LED Recessed Retrofit Adjustable Retractable Downlight; White - 2700K (DLR4-R-10-120-2K-WH)
- EVEREADY LANTERN, FLOATING, YW (EVEEVGPLN451)
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/830/LS EX39 G3 BB 3/1)
- ILC Replacement for Light Bulb / Lamp L18w/41/827 LED Replacement replacement light bulb lamp (L18W/41/827 LED REPLACEMENT LIGHT BULB / LAMP)
- ILC Replacement For EIKO, LED115WT848835PETG8C (LED11.5WT8/48/835-PET-G8C)
- ILC Replacement for Philips 457580 replacement light bulb lamp (457580 PHILIPS)
- ILC Replacement for Oshino Ol-120psb RED LED Replacement replacement light bulb lamp (OL-120PSB RED LED REPLACEMENT OSHINO)
- ILC Replacement For EIKO, LED4WT10FIL827DIMG7 (LED4WT10/FIL/827-DIM-G7)
- ILC Replacement for Eiko 31293109026 replacement light bulb lamp (31293109026 EIKO)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Soft White 40 W , 4PK (40668)
- Ilc LED Light Bulbs