Shop All LED Light Bulbs
Ilc
Replacement for Damar Led18t8/841/4ft/hybrid/ss replacement light bulb lamp
Mfr # LED18T8/841/4FT/HYBRID/SS DAMAR
Zoro # G202828942
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 14
- Color Temperature 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED18T8/841/4FT/HYBRID/SS DAMAR
- Zoro # G202828942
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 14 |
Color Temperature | 4000 |
Description
Replacement for Damar Led18t8/841/4ft/hybrid/ss replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEGHELLI Emergency Driver Battery Back-up for LED Lighting Fixtures (LL815 EM LED DRV 8W, 12W, 15W SELECTABLE)
- FEIT ELECTRIC Light bulb, LED, Flood, BR40, 65W, PK24 (BR40DM/10KLED/2/12)
- ILC Replacement for Damar Cfm32w/gx24q-3/841 Triple replacement light bulb lamp (CFM32W/GX24Q-3/841 TRIPLE DAMAR)
- ILC Replacement for Ushio 048777126110 replacement light bulb lamp (048777126110 USHIO)
- ILC Replacement for Bulbrite 772710 replacement light bulb lamp (772710 BULBRITE)
- ILC Replacement for Norman Lamps Led-smw21d-130v replacement light bulb lamp (LED-SMW21D-130V NORMAN LAMPS)
- ILC Replacement For SATCO S29484 (S29484)
- ILC Replacement for Miniature Lamp 120psb Yellow LED Replacement replacement light bulb lamp (120PSB YELLOW LED REPLACEMENT MINIATURE LAMP)
- ILC Replacement for Damar F40cw/u/6/wm LED Replacement replacement light bulb lamp (F40CW/U/6/WM LED REPLACEMENT DAMAR)
- ILC Replacement For AQUA SIGNAL 900027 LED REPLACEMENT (WX-SL9Y-6)
- FEIT ELECTRIC A21 E26 (Medium) LED Grow Light Clear (A21ADJGRWLEDHD)
- Ilc LED Light Bulbs