Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Damar Jc50-frost 50W 12V Gy6.35 replacement light bulb lamp
Mfr # JC50-FROST 50W 12V GY6.35 DAMAR
Zoro # G802789070
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Wattage Equivalency 50
- Watts 50
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JC50-FROST 50W 12V GY6.35 DAMAR
- Zoro # G802789070
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T4 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Wattage Equivalency | 50 |
Watts | 50 |
Voltage | 12 |
Description
Replacement for Damar Jc50-frost 50W 12V Gy6.35 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Insert, 1/4 In Tube Sz, PK10 (1484X4)
- DONALDSON P550341, LUBE SPIN (P550341)
- VELVAC 10" Wide View Convex Black (709216)
- STEELMAN 2-Piece Oil Drain Anti-Splash Pad (99809)
- ILC Replacement for Chicago Miniature / CML Cm381 replacement light bulb lamp, 10PK (CM381 CHICAGO MINIATURE / CML)
- ILC Replacement For BATTERIES AND LIGHT BULBS 1820BTS 10PK (10PAK:WW-L8YA-0)
- ILC Replacement For BATTERIES AND LIGHT BULBS 5AGA AUTOMOTIVE INDICATOR LAMPS NEON 10PK (10PAK:WW-LC58-0)
- ILC Replacement for Wagner Hp4656 replacement light bulb lamp (HP4656 WAGNER)
- ILC Replacement for LIGHT-TECH 442 (442 LIGHT-TECH)
- ILC Replacement for BULBWORKS BW.SR130V-MB (BW.SR130V-MB BULBWORKS)
- ILC Replacement for Telemecanique Indicator replacement light bulb lamp, 2PK (INDICATOR TELEMECANIQUE)
- Ilc Automotive Lighting