Shop All Halogen Light Bulbs
Ilc
Replacement for Damar Jc20-20w 6V G4 Base replacement light bulb lamp
Mfr # JC20-20W 6V G4 BASE DAMAR
Zoro # G003211295
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Voltage 6
- Watts 20
- Bulb Color Temp. 3200
- Bulb Shape T3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JC20-20W 6V G4 BASE DAMAR
- Zoro # G003211295
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Voltage | 6 |
Watts | 20 |
Bulb Color Temp. | 3200 |
Bulb Shape | T3 |
Description
Replacement for Damar Jc20-20w 6V G4 Base replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE UV 1800 Lumen Rechargeable Flashlight with UV Light (P20i-UV)
- ILC Replacement for Target Tech Fb2pst-1 (FB2PST-1 TARGET TECH)
- ILC Replacement for Philips Pl-l 50w/841/4p/rs replacement light bulb lamp (PL-L 50W/841/4P/RS PHILIPS)
- PORTOR 30W Low Output LED Emergency Battery Back-up (PT-EM1-30W)
- ILC Replacement for Osram Sylvania 64418 10W 12V Halostar Oven replacement light bulb lamp (64418 10W 12V HALOSTAR OVEN OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Q500/cl/dc 130v replacement light bulb lamp (Q500/CL/DC 130V LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 58676 replacement light bulb lamp, 2PK (58676 SYLVANIA)
- ILC Replacement for 3M 78-8011-1186-1 replacement light bulb lamp (78-8011-1186-1 3M)
- ILC Replacement for Steris Harmony La500 replacement light bulb lamp (HARMONY LA500 STERIS)
- ILC Replacement for Westinghouse 054070 replacement light bulb lamp (054070 WESTINGHOUSE)
- ILC Replacement for Light Bulb / Lamp Jer24v-250w replacement light bulb lamp (JER24V-250W LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs