Shop All Fluorescent Light Bulbs
Ilc
Replacement for Damar Hs85sl/41k E26 120v Super Spiral replacement light bulb lamp
Mfr # HS85SL/41K E26 120V SUPER SPIRAL DAMAR
Zoro # G702789132
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 85
- Watts 85
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HS85SL/41K E26 120V SUPER SPIRAL DAMAR
- Zoro # G702789132
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 85 |
Watts | 85 |
Bulb Color Temp. | 4100 |
Voltage | 120 |
Description
Replacement for Damar Hs85sl/41k E26 120v Super Spiral replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Strobe Bulb, Flash Tube, Replacement For American Dj, Strobe Ball (STROBE BALL)
- ILC Replacement for Osram Sylvania Decostar 51 12V 20W replacement light bulb lamp (DECOSTAR 51 12V 20W OSRAM SYLVANIA)
- FEIT ELECTRIC Bulb Led T6 E12 Ww 1.2W (BPT6/SU/LED)
- ROADPRO LED MAGNETIC WARNING LIGHT AMBER (RP6350A)
- ILC Replacement for Philips F26dbx/835/eco4p replacement light bulb lamp (F26DBX/835/ECO4P PHILIPS)
- ILC Replacement for Bulbrite F8t4/41k replacement light bulb lamp (F8T4/41K BULBRITE)
- ILC Replacement for Sylvania 20883 replacement light bulb lamp (20883 SYLVANIA)
- ILC Replacement for BUG Buster Bb-50 replacement light bulb lamp (BB-50 BUG BUSTER)
- ILC Replacement for SYLVANIA 20591 (20591 SYLVANIA)
- ILC Replacement for GE General Electric G.E 45749 replacement light bulb lamp, 2PK (45749 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Grainger 2ett6 replacement light bulb lamp, 12PK (2ETT6 GRAINGER)
- Ilc Fluorescent Light Bulbs