Shop All Fluorescent Light Bulbs
Ilc
Replacement for Damar Hm11sl/41k 120v Mini Spiral replacement light bulb lamp
Mfr # HM11SL/41K 120V MINI SPIRAL DAMAR
Zoro # G802819661
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 11
- Watts 11
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HM11SL/41K 120V MINI SPIRAL DAMAR
- Zoro # G802819661
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 11 |
Watts | 11 |
Bulb Color Temp. | 4100 |
Voltage | 120 |
Description
Replacement for Damar Hm11sl/41k 120v Mini Spiral replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMOON Job Site Light, LED, Black/Orange (PL600LED110V10FT)
- DABMAR LIGHTING Post, Steel, 17 ft., Direct Burial (PT-17-VG)
- EKENA MILLWORK Melchor Diamond Ceiling Medallion, 67 1/4"W x 43 3/8"H x 4"ID x 2"P (CM70X43ML2)
- EDWARDS SIGNALING EDWARDS SIGNALING Miniature Incandescent Light Bulb (2705W24V25PK)
- ILC Replacement for Baltoro LLC Sl5720rs replacement light bulb lamp (SL5720RS BALTORO LLC)
- ILC Replacement for Bulbrite Fp28/830 replacement light bulb lamp, 25PK (FP28/830 BULBRITE)
- ILC Replacement for Satco Cft26w/4p/841 replacement light bulb lamp, 2PK (CFT26W/4P/841 SATCO)
- ILC Replacement for SYLVANIA 21879 (21879 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp F25t12/cw 33-inch replacement light bulb lamp (F25T12/CW 33-INCH LIGHT BULB / LAMP)
- ILC Replacement for Voltarc Ftu9-36t12/cw/ho replacement light bulb lamp, 6PK (FTU9-36T12/CW/HO VOLTARC)
- ILC Replacement for Halco Pll18/841 replacement light bulb lamp (PLL18/841 HALCO)
- Ilc Fluorescent Light Bulbs