Shop All Halogen Light Bulbs
Ilc
Replacement for Damar Fst/dc 20W 12V Mr11 Ba15d replacement light bulb lamp
Mfr # FST/DC 20W 12V MR11 BA15D DAMAR
Zoro # G703207000
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2950
- Bulb Shape MR11
- Watts 20
- Voltage 12
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # FST/DC 20W 12V MR11 BA15D DAMAR
- Zoro # G703207000
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2950 |
Bulb Shape | MR11 |
Watts | 20 |
Voltage | 12 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Description
Replacement for Damar Fst/dc 20W 12V Mr11 Ba15d replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Polycarbonate Outdoor 1-Light Wall Bracket, 60 W, White (P5813-30)
- FENIX LD22 v2.0 800 Lumen Rechargeable EDC Flashlight (LD22V2)
- BERGEN INDUSTRIES LED Work Light, 7500 lm, 5000K, 60W (K560)
- RAILHEAD GEAR Warning Light, Blue, LED (M99B-LED)
- ILC Replacement for Damar Jcrm24v10w/cg 10W 24V Mr11 replacement light bulb lamp (JCRM24V10W/CG 10W 24V MR11 DAMAR)
- ILC Replacement for 3M 78-6969-8949-6 replacement light bulb lamp (78-6969-8949-6 3M)
- ILC Replacement For NUVO LIGHTING S4182 FIXTURES MISCELLANEOUS 12PK (12PAK:WX-1QJ2-9)
- ILC Replacement for Pentair 79113800 replacement light bulb lamp (79113800 PENTAIR)
- ILC Replacement for Fiberstars Fs11l replacement light bulb lamp, 2PK (FS11L FIBERSTARS)
- ILC Replacement For SATCO S7759 (S7759)
- ILC Replacement for Bulbrite 616043 replacement light bulb lamp (616043 BULBRITE)
- Ilc Halogen Light Bulbs