Shop All Fluorescent Light Bulbs
Ilc
Replacement for Damar Fc12t4/865 G10q 4pin replacement light bulb lamp
Mfr # FC12T4/865 G10Q 4PIN DAMAR
Zoro # G002820436
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G10Q-4 4-PIN BASE. IN A SQUARE
- Wattage Equivalency 12
- Bulb Color Temp. 6400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FC12T4/865 G10Q 4PIN DAMAR
- Zoro # G002820436
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G10Q-4 4-PIN BASE. IN A SQUARE |
Wattage Equivalency | 12 |
Bulb Color Temp. | 6400 |
Description
Replacement for Damar Fc12t4/865 G10q 4pin replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Handheld LED Light Magnifier (MA-023)
- SIGNIFY T5 Fluorescent 40Pk (F21T5/841)
- SATCO Bulb, LED, 2W, T5, Miniature Bi Pin Base, LFL Replacement (S11900)
- NEBO Waterproof, Impact-Resistant Omni-Directional C-O-B 1,500 Lumen Work Light (NEB-WLT-1010)
- ILC Replacement for Sylvania 21681 replacement light bulb lamp, 25PK (21681 SYLVANIA)
- ILC Replacement for Batteries AND Light Bulbs Cf7/ctf replacement light bulb lamp (CF7/CTF BATTERIES AND LIGHT BULBS)
- ILC Replacement for SLI Sylvania Lighting 5000807 replacement light bulb lamp (5000807 SLI SYLVANIA LIGHTING)
- ILC Replacement for Halco Cfl23/27/gu24 replacement light bulb lamp (CFL23/27/GU24 HALCO)
- ILC Replacement for GE General Electric G.E F13bx/830/eco replacement light bulb lamp (F13BX/830/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for BUG Zapper T6 PRO replacement light bulb lamp (T6 PRO)
- ILB GOLD Bulb, LED Shape Retrofit, Replacement For Green Creative, 9Plo/827/Hybm (9PLO/827/HYBM)
- Ilc Fluorescent Light Bulbs