Shop All Fluorescent Light Bulbs
Ilc
Replacement for Damar F40t12cw/is replacement light bulb lamp
Mfr # F40T12CW/IS DAMAR
Zoro # G802788028
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F40T12CW/IS DAMAR
- Zoro # G802788028
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
Replacement for Damar F40t12cw/is replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Stem and Canopy, For Striplights, 18" L (S18)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBC12)
- LUXRITE 5/6 Inch Gimbal LED Recessed Can Light 5 CCT Selectable 2700K-5000K 11W 1100LM Dimmable (LR23043-1PK)
- SATCO 6.5W LED MR16 LED 3500K 40' beam GU5.3 12V AC/DC (S9497)
- ILC Replacement for Sylvania Cf26dt/e/in/830/eco replacement light bulb lamp, 2PK (CF26DT/E/IN/830/ECO SYLVANIA)
- ILC Replacement for Philips F15t8/ww/alto replacement light bulb lamp (F15T8/WW/ALTO PHILIPS)
- ILC Replacement for PHILIPS F5BX/827/ECO (F5BX/827/ECO PHILIPS)
- ILC Replacement for Philips Pl-s13w/27 replacement light bulb lamp (PL-S13W/27 PHILIPS)
- ILC Replacement for Light Bulb / Lamp Sls/r30/20 replacement light bulb lamp (SLS/R30/20 LIGHT BULB / LAMP)
- ILC Replacement for Feit Electric Esl25tm/eco Coil-twist-spiral replacement light bulb lamp, 2PK (ESL25TM/ECO COIL-TWIST-SPIRAL FEIT ELECTRIC)
- ILC Replacement for Osram Sylvania Dulux D/E 26w/835 replacement light bulb lamp (DULUX D/E 26W/835 OSRAM SYLVANIA)
- Ilc Fluorescent Light Bulbs