Shop All LED Light Bulbs
Ilc
Replacement for Damar F40t12 Truetone 741 4100k LED Replacement replacement light bulb lamp
Mfr # F40T12 TRUETONE 741 4100K LED REPLACEMENT DAMAR
Zoro # G702828183
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 18
- Color Temperature 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # F40T12 TRUETONE 741 4100K LED REPLACEMENT DAMAR
- Zoro # G702828183
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 18 |
Color Temperature | 4100 |
Description
Replacement for Damar F40t12 Truetone 741 4100k LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY T12 Fluorescent 30Pk (F40/CW/SUPREME)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Grn Bx25 (BU25LEDFC9-TGRA)
- PELICAN Headlamp, Battery Alkaline AAA, 3.4 oz (2750CC)
- MILWAUKEE TOOL USB Rechargeable ROVER Pivoting Flood Light (2114-21)
- ILC Replacement for Light Bulb / Lamp 755-led-yellow replacement light bulb lamp (755-LED-YELLOW LIGHT BULB / LAMP)
- ILC Replacement for Miniature Lamp 120mb Amber LED Replacement replacement light bulb lamp (120MB AMBER LED REPLACEMENT MINIATURE LAMP)
- ILC Replacement for Osram Sylvania Led13par30ln/dim/830/fl40 replacement light bulb lamp (LED13PAR30LN/DIM/830/FL40 OSRAM SYLVANIA)
- ILC Replacement for Eiko 07984 replacement light bulb lamp (07984 EIKO)
- ILC Replacement for Glo-brite 120 Blue LED Replacement replacement light bulb lamp (120 BLUE LED REPLACEMENT GLO-BRITE)
- ILC Replacement For SATCO S39903 (S39903)
- GE LAMPS LED, 11.5 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/4/830)
- Ilc LED Light Bulbs