Shop All LED Light Bulbs
Ilc
Replacement for Damar F40cw/u/6/wm LED Replacement replacement light bulb lamp
Mfr # F40CW/U/6/WM LED REPLACEMENT DAMAR
Zoro # G702827568
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 4100
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F40CW/U/6/WM LED REPLACEMENT DAMAR
- Zoro # G702827568
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 4100 |
Wattage Equivalency | 18 |
Description
Replacement for Damar F40cw/u/6/wm LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERLIGHTS Battery Recycling Drum, 55 gal, 600 lb (219894)
- DESIGNERS FOUNTAIN Knoll 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shades (95938-BG)
- SATCO 25 W A19 Incandescent - Clear - 1500 Hours - 185L - Medium Base - 120V - 2/Pack (S6040)
- ILC Replacement for Pelican Water Puv-7 replacement light bulb lamp (PUV-7 PELICAN WATER)
- ILC Replacement for Satco 17t8/led/48-850/dr replacement light bulb lamp (17T8/LED/48-850/DR SATCO)
- ILC Replacement for Satco S29625 replacement light bulb lamp (S29625)
- ILC Replacement for Bulbrite 771192 replacement light bulb lamp (771192 BULBRITE)
- ILC Replacement for Light Bulb / Lamp 42197tos replacement light bulb lamp (42197TOS LIGHT BULB / LAMP)
- ILC Replacement for Miniature Lamp 120psb Yellow LED Replacement replacement light bulb lamp (120PSB YELLOW LED REPLACEMENT MINIATURE LAMP)
- ILC Replacement For SATCO S29547 (S29547)
- SATCO 9W T8 LED 2 ft. 30K G13 Base 50K Hours 1100L Type B BBP 1 or 2 Ended (S39900)
- Ilc LED Light Bulbs