Shop All Fluorescent Light Bulbs
Ilc
Replacement for DAMAR F40CW/RS/WM REPLACED BY
Mfr # F40CW/RS/WM REPLACED BY DAMAR
Zoro # G002788637
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F40CW/RS/WM REPLACED BY DAMAR
- Zoro # G002788637
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING ModPLUS, 3CCT LED Flush Mount, Black Finish, Acrylic Lens Acrylic (20832LEDDCS-BL/ACR)
- TCP LED, T8 12W, DIM, 41K 4 ft., Glass Tube (L12T8D5041K)
- ILC Replacement for Delta Ultraviolet E/es/ep Model 20 Quartz Sleeve replacement light bulb lamp (E/ES/EP MODEL 20 QUARTZ SLEEVE DELTA ULTRAVIOLET)
- AMAX LIGHTING LED Puck Light, 12W, 2 5/8"x0.83", Wht, PK3 (3580LED-PL3WHT)
- ILC Replacement for Sylvania Cf23el/br40/bl/1 replacement light bulb lamp (CF23EL/BR40/BL/1 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Fl10d-g replacement light bulb lamp (FL10D-G LIGHT BULB / LAMP)
- ILC Replacement for Satco S8424 replacement light bulb lamp, 25PK (S8424 SATCO)
- ILC Replacement For SLI SYLVANIA LIGHTING CFD 13W835 (WW-7CHC-9)
- ILC Replacement for Damar Cfm57w/gx24q-5/835 Triple replacement light bulb lamp, 2PK (CFM57W/GX24Q-5/835 TRIPLE DAMAR)
- ILC Replacement for Sylvania 20682 replacement light bulb lamp (20682 SYLVANIA)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F96T8/SPX41/HO)
- Ilc Fluorescent Light Bulbs