Shop All Fluorescent Light Bulbs
Ilc
Replacement for DAMAR F30T12CWRS 36 Inches
Mfr # F30T12CWRS DAMAR
Zoro # G102788094
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 30
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F30T12CWRS DAMAR
- Zoro # G102788094
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 30 |
Bulb Color Temp. | 4100 |
Description
Replacement for Damar F30t12cwrs replacement light bulb lamp 30 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO E5Ricat (E5RICAT)
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39727W)
- AMAX LIGHTING LED, Platter Round Light, 15 x 1 Bronze (LED-SM15DL-BZ)
- SIGNIFY Alto 15 W T12 1.5 in. D X 18 in. L Fluorescent Bulb Soft White Linear 3000 K (141465)
- ILC Replacement for Damar Cfm57w/gx24q-5/830 Triple replacement light bulb lamp (CFM57W/GX24Q-5/830 TRIPLE DAMAR)
- ILC Replacement for Philips Pl-c13w/827/4p/alto replacement light bulb lamp (PL-C13W/827/4P/ALTO PHILIPS)
- ILC Replacement for Feit Electric Esl40tn/d Coil-twist-spiral replacement light bulb lamp (ESL40TN/D COIL-TWIST-SPIRAL FEIT ELECTRIC)
- ILC Replacement for Sylvania Fpc40/830 replacement light bulb lamp (FPC40/830 SYLVANIA)
- ILC Replacement for GE General Electric G.E F39/36bx/spx41 replacement light bulb lamp (F39/36BX/SPX41 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Athalon Cf32dt/e/in/841/eco replacement light bulb lamp (CF32DT/E/IN/841/ECO ATHALON)
- ILC Replacement for Intertek Magnifies Lamp T-4 12W 6400k replacement light bulb lamp (MAGNIFIES LAMP T-4 12W 6400K INTERTEK)
- Ilc Fluorescent Light Bulbs