Shop All Fluorescent Light Bulbs
Ilc
Replacement for Damar F24ltt/4p/850 2g11 replacement light bulb lamp
Mfr # F24LTT/4P/850 2G11 DAMAR
Zoro # G702790770
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 24
- Bulb Color Temp. 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F24LTT/4P/850 2G11 DAMAR
- Zoro # G702790770
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 24 |
Bulb Color Temp. | 5000 |
Description
Replacement for Damar F24ltt/4p/850 2g11 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Dimming Ballast, Bulb T5HO, 120 to 277V (ICN2S54N35I)
- EMI Penlight, LED, 49 lm (222)
- STREAMLIGHT Volt Dc Cigarette Cord For All Stingers, 12 (STL22051)
- LITHONIA LIGHTING LED Parking Garage Light, 5769 lm, 64W (VAP 6000LM PCL MD MVOLT GZ10 50K 90CRI)
- ILC Replacement for Grainger 2d046 replacement light bulb lamp (2D046 GRAINGER)
- ILC Replacement for Halco Pll24/841/eco replacement light bulb lamp (PLL24/841/ECO HALCO)
- ILC Replacement for Lights OF America 2630b replacement light bulb lamp (2630B LIGHTS OF AMERICA)
- ILC Replacement for Norman Lamps F28w/t5/835/eco/tf replacement light bulb lamp (F28W/T5/835/ECO/TF NORMAN LAMPS)
- ILC Replacement for WESTINGHOUSE 5752 (05752 WESTINGHOUSE)
- ILC Replacement for Lumapro 5v875 replacement light bulb lamp, 6PK (5V875 LUMAPRO)
- ILC Replacement for Damar Cfm32w/gx24q-3/830 replacement light bulb lamp (CFM32W/GX24Q-3/830 DAMAR)
- Ilc Fluorescent Light Bulbs