Shop All Fluorescent Light Bulbs
Ilc
Replacement for Damar F22 Incht8/d/4 replacement light bulb lamp
Mfr # F22 INCHT8/D/4 DAMAR
Zoro # G803433972
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 18
- Bulb Color Temp. 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F22 INCHT8/D/4 DAMAR
- Zoro # G803433972
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 18 |
Bulb Color Temp. | 6500 |
Description
Replacement for Damar F22 Incht8/d/4 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Jcd 75W 130V Gy8 (0476400)
- APPLETON ELECTRIC Wall Mount Hood (KPWB-75)
- ILC Replacement for Howard Mh400/u/ed28 replacement light bulb lamp (MH400/U/ED28 HOWARD)
- DORCY FLASHLIGHT, WORKLIGHT, 500LUM (DCY414350)
- ILC Replacement for SYLVANIA CF13DS/850/ECO (CF13DS/850/ECO SYLVANIA)
- ILC Replacement for AIRCRAFT LAMP TLD15W840 (TLD15W840 AIRCRAFT LAMP)
- ILC Replacement for EIKO F31T8/841/U (F31T8/841/U EIKO)
- ILC Replacement for Satco S7391 replacement light bulb lamp (S7391 SATCO)
- ILC Replacement For Light Bulb/Lamp 804 4Ft Blacklight Fixture Light Bulb Lamp (WX-QYB5-6)
- ILC Replacement for Sylvania 21134 replacement light bulb lamp, 2PK (21134 SYLVANIA)
- ILC Replacement for Osram Sylvania Cf13ds/e/827/bl/1 replacement light bulb lamp (CF13DS/E/827/BL/1 OSRAM SYLVANIA)
- Ilc Fluorescent Light Bulbs