Shop All Fluorescent Light Bulbs
Ilc
Replacement for Damar F18t8cw/24 Inch replacement light bulb lamp
Mfr # F18T8CW/24 INCH DAMAR
Zoro # G902790174
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 18
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F18T8CW/24 INCH DAMAR
- Zoro # G902790174
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 18 |
Bulb Color Temp. | 4100 |
Description
Replacement for Damar F18t8cw/24 Inch replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 15 W, A21, Medium Screw (E26), PK2 (BPA19100CL927CAFI2RP)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/830/E-4PK)
- KEYSTONE T12 Electronic Ballast, KTEB-240-1-TP-PIC (KTEB-240-1-TP-PIC)
- PELICAN LED Tactical 7060 Flashlight, Ac110 Black (7060B)
- ILC Replacement for Philips El/mdt 9W T2 replacement light bulb lamp (EL/MDT 9W T2 PHILIPS)
- ILC Replacement for Norman Lamps F10t5-3000k replacement light bulb lamp (F10T5-3000K NORMAN LAMPS)
- ILC Replacement for Duralamp Gr10q/4pin/21w/27k replacement light bulb lamp (GR10Q/4PIN/21W/27K DURALAMP)
- ILC Replacement for Bulbrite F24t4/41k replacement light bulb lamp (F24T4/41K BULBRITE)
- ILC Replacement for Ushio Cf32te/841 replacement light bulb lamp (CF32TE/841 USHIO)
- ILC Replacement for Grainger 2v833 replacement light bulb lamp, 2PK (2V833 GRAINGER)
- ILC Replacement for Zoro G1628065 replacement light bulb lamp, 2PK (G1628065 ZORO)
- Ilc Fluorescent Light Bulbs