Shop All Fluorescent Light Bulbs
Ilc
Replacement for Damar F13ddtt/de/827/g24q-1 4 PIN replacement light bulb lamp
Mfr # F13DDTT/DE/827/G24Q-1 4 PIN DAMAR
Zoro # G602790535
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24Q-1 4-PIN
- Wattage Equivalency 13
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F13DDTT/DE/827/G24Q-1 4 PIN DAMAR
- Zoro # G602790535
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24Q-1 4-PIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 2700 |
Description
Replacement for Damar F13ddtt/de/827/g24q-1 4 PIN replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1STSOURCE PRODUCTS 5" Standard Square Pole Cap (85-00007)
- ILC Replacement for Osram Sylvania 50mr16/fl35/cexn 12V replacement light bulb lamp, 2PK (50MR16/FL35/C(EXN) 12V OSRAM SYLVANIA)
- ILC Replacement for Naed 64194 Metal Halide replacement light bulb lamp (64194 METAL HALIDE NAED)
- AFX Edge 8" Round LED Flush Mount - White (EGRF08LAJD1WH)
- ILC Replacement for Eiko Dt36/35/rs replacement light bulb lamp, 2PK (DT36/35/RS EIKO)
- ILC Replacement for Philips Pl-c 13w/841/4p replacement light bulb lamp, 2PK (PL-C 13W/841/4P PHILIPS)
- ILC Replacement for Philips Pl-t42w/830/4p/ll/a replacement light bulb lamp (PL-T42W/830/4P/LL/A PHILIPS)
- ILC Replacement for Sylvania 20883 replacement light bulb lamp (20883 SYLVANIA)
- ILC Replacement for GE General Electric G.E F32t8/sp41/eco replacement light bulb lamp, 25PK (F32T8/SP41/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for SYLVANIA 21118 (21118 SYLVANIA)
- ILC Replacement for Panasonic Eft15e28 replacement light bulb lamp (EFT15E28 PANASONIC)
- Ilc Fluorescent Light Bulbs