Shop All Halogen Light Bulbs
Ilc
Replacement for Damar Exn/cg 24V 50 Watt Mr16 Gx5.3 replacement light bulb lamp 2 Pack
Mfr # EXN/CG 24V 50 WATT MR16 GX5.3 DAMAR
Zoro # G503208191
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Voltage 24
- Bulb Color Temp. 2950
- Watts 50
- Bulb Base Type GX5.3 / GU5.3 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # EXN/CG 24V 50 WATT MR16 GX5.3 DAMAR
- Zoro # G503208191
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Voltage | 24 |
Bulb Color Temp. | 2950 |
Watts | 50 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Description
Replacement for Damar Exn/cg 24V 50 Watt Mr16 Gx5.3 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Socket Bi-Pin Medium Fluorescent Lamp Socket (C60492)
- LEVITON FLUORESCENT LAMPS SLMLN PLNGR LAMPHOLDER BULK (516)
- SATCO 14W T8 LED 4 ft. 30K G13 Base 50K Hours 1700L Type B BBP 1 or 2 Ended (S39913)
- SATCO Bulb, LED, 4W, C15, Medium Base, Candle LED Light (S23413)
- ILC Replacement for Damar 15W PR 125v E-14 replacement light bulb lamp, 2PK (15W PR 125V E-14 DAMAR)
- ILC Replacement for Donar 30202 replacement light bulb lamp (30202 DONAR)
- ILC Replacement for Whelen Engineering W11631 replacement light bulb lamp (W11631 WHELEN ENGINEERING)
- ILC Replacement for Berchtold Chromophare D300 replacement light bulb lamp (CHROMOPHARE D300 BERCHTOLD)
- ILC Replacement For BATTERIES AND LIGHT BULBS Q1000T3CL240V (WW-LVSH-6)
- ILC Replacement for Leitz Pradolux Rt-300 replacement light bulb lamp (PRADOLUX RT-300 LEITZ)
- SATCO 20W MR16 Halogen Bulb; 120 Lumens - Warm White (3837358)
- Ilc Halogen Light Bulbs