Shop All Fluorescent Light Bulbs
Ilc
Replacement for Damar Eg15w/g30/27k replacement light bulb lamp
Mfr # EG15W/G30/27K DAMAR
Zoro # G602799040
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 15
- Watts 15
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # EG15W/G30/27K DAMAR
- Zoro # G602799040
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | G30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 15 |
Watts | 15 |
Voltage | 120 |
Bulb Color Temp. | 3000 |
Description
Replacement for Damar Eg15w/g30/27k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM LED Emergency BBU Kit, 3W, 145 min (FHSKITT03LNC)
- ILC Replacement for DCI International 8687 replacement light bulb lamp (8687 DCI INTERNATIONAL)
- CRAFTSMAN VERSATRACK(TM) 4-Foot Rail (CMST82602VT)
- ILC Replacement for Philips F32t8/daylight/alto LED Replacement replacement light bulb lamp (F32T8/DAYLIGHT/ALTO LED REPLACEMENT PHILIPS)
- ILC Replacement for Utilitech 27W 6500k Gx10q-4 replacement light bulb lamp (27W 6500K GX10Q-4 UTILITECH)
- ILC Replacement for SYLVANIA CF13DD/E/835/ECO/BL/1 (CF13DD/E/835/ECO/BL/1 SYLVANIA)
- ILC Replacement for Osram Sylvania 20314 replacement light bulb lamp (20314 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania F40/30bx/spx41 replacement light bulb lamp (F40/30BX/SPX41 OSRAM SYLVANIA)
- ILC Replacement for Eiko 05417 replacement light bulb lamp (05417 EIKO)
- ILC Replacement for Voltarc 13001 replacement light bulb lamp (13001 VOLTARC)
- ILC Replacement for Eiko Fml27/65k replacement light bulb lamp (FML27/65K EIKO)
- Ilc Fluorescent Light Bulbs