Shop All HID Light Bulbs
Ilc
Replacement for Damar Cmh39/upar20/fl25 replacement light bulb lamp
Mfr # CMH39/UPAR20/FL25 DAMAR
Zoro # G103030239
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR20
- Watts 35
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CMH39/UPAR20/FL25 DAMAR
- Zoro # G103030239
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR20 |
Watts | 35 |
Bulb Color Temp. | 3000 |
Description
Replacement for Damar Cmh39/upar20/fl25 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 4W, 120V, A19, Base E26, 22K (S9966)
- DESIGNERS FOUNTAIN Taylor 15.13in 2-Light Chrome Industrial Indoor Vanity Light with Clear Glass Shades (69502-CH)
- JUNO LIGHTING TC1 4-in. New Construction Non IC Housin (TC1)
- LUMARK Xtormaxx, 102W, 5K, Refrac Lens, 120-277V, Cb (XTOR12BRL)
- ILC Replacement for PEC Xo140030xf replacement light bulb lamp (XO140030XF PEC)
- ILC Replacement for Light Bulb / Lamp Hr100a38 replacement light bulb lamp (HR100A38 LIGHT BULB / LAMP)
- ILC Replacement for Grandlite Mv-100 replacement light bulb lamp (MV-100 GRANDLITE)
- ILC Replacement for GE General Electric G.E Lu150/55/eco/nc replacement light bulb lamp (LU150/55/ECO/NC GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp Ms1000/bt37/ps/u/4k replacement light bulb lamp (MS1000/BT37/PS/U/4K LIGHT BULB / LAMP)
- ILC Replacement for Iwasaki Mt250/bh replacement light bulb lamp (MT250/BH IWASAKI)
- ILC Replacement for Iwasaki 56699 replacement light bulb lamp (56699 IWASAKI)
- Ilc HID Light Bulbs