Shop All HID Light Bulbs
Ilc
Replacement for Damar Cmh150/t/u/942/g12 replacement light bulb lamp
Mfr # CMH150/T/U/942/G12 DAMAR
Zoro # G803030249
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Bulb Color Temp. 4200
- Watts 150
- Bulb Shape T6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CMH150/T/U/942/G12 DAMAR
- Zoro # G803030249
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Bulb Color Temp. | 4200 |
Watts | 150 |
Bulb Shape | T6 |
Description
Replacement for Damar Cmh150/t/u/942/g12 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Motorola, M3-Rn-T8-1Ll-A-120 (M3-RN-T8-1LL-A-120)
- FEIT ELECTRIC BALAST BYPAS 32W DL 48""L (T4815850ABLED10)
- HALO Double Gimbal, Par30, 6215 (6215BK)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4400 lm, 47-3/4" L (LCAT24-35LWG-EDU)
- ILC Replacement For LIGHT BULB LAMP, LU400DXD (LU400/DX/D)
- ILC Replacement for Kichler K10574clr replacement light bulb lamp (K10574CLR KICHLER)
- ILC Replacement for WESTINGHOUSE MH175/U/M57/E (MH175/U/M57/E WESTINGHOUSE)
- ILC Replacement for ILC Ilc-201 replacement light bulb lamp (ILC-201 ILC)
- ILC Replacement for GE General Electric G.E 41826 replacement light bulb lamp (41826 GE GENERAL ELECTRIC G.E)
- ILC Replacement For LIGHT BULB LAMP, LU400DX (LU400/DX)
- ILC Replacement for Light Bulb / Lamp Mv/c 400w Coated MOG Bt37 replacement light bulb lamp (MV/C 400W COATED MOG BT37 LIGHT BULB / LAMP)
- Ilc HID Light Bulbs