Shop All HID Light Bulbs
Ilc
Replacement for Damar Cdm100par38/sp/4k replacement light bulb lamp
Mfr # CDM100PAR38/SP/4K DAMAR
Zoro # G103030604
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR38
- Watts 100
- Bulb Color Temp. 4000
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CDM100PAR38/SP/4K DAMAR
- Zoro # G103030604
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | PAR38 |
Watts | 100 |
Bulb Color Temp. | 4000 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for Damar Cdm100par38/sp/4k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Pocket Flashlight, LED, 100 lm (MT-100)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 28W (HALP-24-2L-LED-SFC)
- LORELL Under Cabinet 24-1/2" Task Light, Silver (LLR13200)
- PROGRESS LIGHTING Utility Lantern 1-Light Globe, 100 W, White (P5604-30)
- ILC Replacement for Osram Sylvania 66144 replacement light bulb lamp (66144 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E Lu70/h/eco replacement light bulb lamp (LU70/H/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bulbrite Jc50xef/12 replacement light bulb lamp (JC50XEF/12 BULBRITE)
- ILC Replacement for Zeiss 000000-0407-309 replacement light bulb lamp (000000-0407-309 ZEISS)
- ILC Replacement for Hybec Hy40w/mc 120v replacement light bulb lamp (HY40W/MC 120V HYBEC)
- ILC Replacement for ZORO 4V550 (4V550 ZORO)
- ILC Replacement for Damar 7694e replacement light bulb lamp (7694E DAMAR)
- Ilc HID Light Bulbs