Shop All Halogen Light Bulbs
Ilc
Replacement for Damar Bab/cg/frost 20W 12V replacement light bulb lamp
Mfr # BAB/CG/FROST 20W 12V DAMAR
Zoro # G003207731
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Voltage 12
- Watts 20
- Bulb Base Type GX5.3 / GU5.3 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # BAB/CG/FROST 20W 12V DAMAR
- Zoro # G003207731
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Voltage | 12 |
Watts | 20 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Description
Replacement for Damar Bab/cg/frost 20W 12V replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Tube, 3500K Color Temp., PL-S Shape (5PL-S/LED/13H/835/IF5/P/2P 20/1)
- ILC Replacement for Satco S2402 replacement light bulb lamp, 4PK (S2402 SATCO)
- ILC Replacement for Westinghouse 04802 replacement light bulb lamp (04802 WESTINGHOUSE)
- SATCO 6.5W LED MR16 LED 3000K 25' beam GU5.3 12V AC/DC (S9491)
- ILC Replacement for Satco S3478 replacement light bulb lamp (S3478 SATCO)
- ILC Replacement for Eiko 90par38/h/nsp-120v replacement light bulb lamp (90PAR38/H/NSP-120V EIKO)
- ILC Replacement for Satco 50mr16/exn/s/c replacement light bulb lamp (50MR16/EXN/S/C SATCO)
- ILC Replacement for Lumapro 1tjv8 replacement light bulb lamp (1TJV8 LUMAPRO)
- ILC Replacement For HIKARI JD 130V 100W MC E11 (JD 130V 100W MC E11)
- ILC Replacement for Green Energy Mr-16 24v-50w/n replacement light bulb lamp (MR-16 24V-50W/N GREEN ENERGY)
- ILC Replacement for Zoro 4rzz6 replacement light bulb lamp (4RZZ6 ZORO)
- Ilc Halogen Light Bulbs