Shop All Incandescent Light Bulbs
Ilc
Replacement for Damar 7613 Par36 6V 8 Watt replacement light bulb lamp
Mfr # 7613 PAR36 6V 8 WATT DAMAR
Zoro # G502975346
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR36
- Bulb Base Type SCREW TERMINALS
- Watts 8
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 7613 PAR36 6V 8 WATT DAMAR
- Zoro # G502975346
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PAR36 |
Bulb Base Type | SCREW TERMINALS |
Watts | 8 |
Voltage | 6 |
Description
Replacement for Damar 7613 Par36 6V 8 Watt replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Lamp Starter, 25W, 2 pin (FS25)
- SATCO 7.5 W S11 Incandescent - Ceramic Orange - 2500 Hours - Medium Base - 120V (S3610)
- MAXLITE U-Bend LED Bulb, 120 to 277VAC, 15.5W (U15.5T8SE240)
- LITHONIA LIGHTING LED Linear Strip Light, 9627 lm (CLX L96 10000LMSEFRDLMVOLTGZ1050K80CRIWH)
- ILC Replacement for Mettler H20t replacement light bulb lamp (H20T METTLER)
- ILC Replacement for Bulbrite 707503 replacement light bulb lamp (707503 BULBRITE)
- ILC Replacement for Philips 25r12/r14n 120v replacement light bulb lamp (25R12/R14N 120V PHILIPS)
- ILC Replacement for Osram Sylvania 100a21/rs/sl/rp 120v replacement light bulb lamp (100A21/RS/SL/RP 120V OSRAM SYLVANIA)
- ILC Replacement for Satco S3870 replacement light bulb lamp, 2PK (S3870 SATCO)
- ILC Replacement for Hayward Pool Products Spx541-z-1 replacement light bulb lamp (SPX541-Z-1 HAYWARD POOL PRODUCTS)
- ILC Replacement for GE General Electric G.E 620ps40p replacement light bulb lamp (620PS40P GE GENERAL ELECTRIC G.E)
- Ilc Incandescent Light Bulbs