Shop All Incandescent Light Bulbs
Ilc
Replacement for Damar 75r111gu10/fl25 130v Gu10 replacement light bulb lamp
Mfr # 75R111GU10/FL25 130V GU10 DAMAR
Zoro # G802922675
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R111
- Bulb Base Type GU10 TWIST/LOCK
- Watts 75
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 75R111GU10/FL25 130V GU10 DAMAR
- Zoro # G802922675
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | R111 |
Bulb Base Type | GU10 TWIST/LOCK |
Watts | 75 |
Voltage | 120 |
Description
Replacement for Damar 75r111gu10/fl25 130v Gu10 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS EDGE 100W VAPOR TIGHT CEILING LIGHT (L1706)
- WESTGATE LESW-20W-50K-PMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P)
- HALO Baffle Trim, 593 (593WB)
- HADCO Path Light, Incandescent, 120V, 9" L (MU5-H)
- ILC Replacement for Grainger 4rzw5 replacement light bulb lamp, 10PK (4RZW5 GRAINGER)
- ILC Replacement for Sylvania 500ps35/cl 130v replacement light bulb lamp (500PS35/CL 130V SYLVANIA)
- ILC Replacement for LIGHT BULB / LAMP 42877PH (42877PH LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 4c7/w 120v replacement light bulb lamp, 4PK (4C7/W 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 30r20 replacement light bulb lamp (30R20 PHILIPS)
- ILC Replacement for GE General Electric G.E 300r/3fl replacement light bulb lamp (300R/3FL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 30627atr replacement light bulb lamp (30627ATR LIGHT BULB / LAMP)
- Ilc Incandescent Light Bulbs