Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Damar 684-24 40W 28V Grimes (7079) replacement light bulb lamp
Mfr # 684-24 40W 28V GRIMES (7079) DAMAR
Zoro # G802791011
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G12.5
- Bulb Base Type BAY15S SINGLE CONTACT/OFFSET BAYONETS 15MM
- Wattage Equivalency 40
- Watts 40
- Voltage 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 684-24 40W 28V GRIMES (7079) DAMAR
- Zoro # G802791011
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | G12.5 |
Bulb Base Type | BAY15S SINGLE CONTACT/OFFSET BAYONETS 15MM |
Wattage Equivalency | 40 |
Watts | 40 |
Voltage | 28 |
Description
Replacement for Damar 684-24 40W 28V Grimes (7079) replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For WAGNER H7635 (H7635)
- BALDWIN FILTERS Air Filter, 9-9/32 x 17 in. (RS4676)
- DORMAN HVAC Heater Control Knob, 76852 (76852)
- WALKER EXHAUST Exhaust Elbow, 41627 (41627)
- ILC Replacement for Lumapro 2fmb9 replacement light bulb lamp, 10PK (2FMB9 LUMAPRO)
- ILC Replacement For GE GENERAL ELECTRIC GE H7557 (WW-1YCQ-9)
- ILC Replacement for Chicago Miniature / CML 8-a234 replacement light bulb lamp (8-A234 CHICAGO MINIATURE / CML)
- ILC Replacement for Light Bulb / Lamp Aml-757 replacement light bulb lamp, 10PK (AML-757 LIGHT BULB / LAMP)
- ILC Replacement for ANCOR 521226 (521226 ANCOR)
- ILC Replacement for Weldon 9018-0035-00 replacement light bulb lamp, 10PK (9018-0035-00 WELDON)
- RACE SPORT (2) Coloradapt 5Ft Rgb Led Lighted Whips W/ Chasing Pr (RS802CS-C)
- Ilc Vehicle Bulbs & Lenses