Shop All Incandescent Light Bulbs
Ilc
Replacement for DAMAR 60T10/64CL/SS 130V CLEAR
Mfr # 60T10/64CL/SS 130V CLEAR DAMAR
Zoro # G703008881
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 60
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 60T10/64CL/SS 130V CLEAR DAMAR
- Zoro # G703008881
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 60 |
Voltage | 120 |
Description
Replacement for Damar 60t10/64cl/ss 130v Clear replacement light bulb lamp 4 Pack
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Emergency Combo Light, Red or Green Switchable, High Output Battery, Square Lamp Heads (ECRG HO SQ)
- ILC Replacement for Halco 9014 replacement light bulb lamp, 4PK (9014 HALCO)
- ADVANCE PHILIPS ADVANCE 175 W, 1 Lamp HID Ballast Dual Volt F Can (72C5581-NP-001)
- DIODE LED BLAZE 200 LED Tape Light, 12V, 3000K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-3000)
- ILC Replacement for Light Bulb / Lamp 60g30/cl replacement light bulb lamp, 4PK (60G30/CL LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 150/99 replacement light bulb lamp (150/99 LIGHT BULB / LAMP)
- ILC Replacement for Smith Victor 90 UL replacement light bulb lamp, 2PK (90 UL SMITH VICTOR)
- ILC Replacement for Satco S4162 replacement light bulb lamp, 10PK (S4162 SATCO)
- ILC Replacement for SLI Sylvania Lighting 30/70/100/if/3-way replacement light bulb lamp, 2PK (30/70/100/IF/3-WAY SLI SYLVANIA LIGHTING)
- ILC Replacement for Philips 6S6 145v replacement light bulb lamp, 2PK (6S6 145V PHILIPS)
- ILC Replacement for Satco S3965 replacement light bulb lamp, 6PK (S3965 SATCO)
- Ilc Incandescent Light Bulbs