Shop All Halogen Light Bulbs
Ilc
Replacement for Damar 50qclmc 120v replacement light bulb lamp
Mfr # 50QCLMC 120V DAMAR
Zoro # G002927371
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Watts 50
- Bulb Shape T4
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 50QCLMC 120V DAMAR
- Zoro # G002927371
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Watts | 50 |
Bulb Shape | T4 |
Voltage | 120 |
Description
Replacement for Damar 50qclmc 120v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Open Trim, 301 (301TBZ)
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- SOUTHWIRE Temporary Job Site Light, 1440 lm, Bk/Yl (411215)
- MILWAUKEE TOOL M12 ROVER Mounting Flood Light (2364-20)
- ILC Replacement for Altman 902 replacement light bulb lamp (902 ALTMAN)
- ILC Replacement for Sylvania 18894 replacement light bulb lamp (18894 SYLVANIA)
- ILC Replacement for Grainger 3dyh1 replacement light bulb lamp (3DYH1 GRAINGER)
- ILC Replacement for Sylvania H9-65w replacement light bulb lamp (H9-65W SYLVANIA)
- ILC Replacement for Satco 35mr16/fmw/b/gu10 replacement light bulb lamp (35MR16/FMW/B/GU10 SATCO)
- ILC Replacement for Apollo St-3000 replacement light bulb lamp (ST-3000 APOLLO)
- ILC Replacement for Naed 54260 replacement light bulb lamp (54260 NAED)
- Ilc Halogen Light Bulbs