Shop All Halogen Light Bulbs
Ilc
Replacement for Damar 50par20qnsp/10 120v replacement light bulb lamp
Mfr # 50PAR20QNSP/10 120V DAMAR
Zoro # G202927508
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 50
- Bulb Shape PAR20
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 50PAR20QNSP/10 120V DAMAR
- Zoro # G202927508
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Watts | 50 |
Bulb Shape | PAR20 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for Damar 50par20qnsp/10 120v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE SCX-8FT-80W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-8FT-80W-MCT4-D)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp with White Marble Glass, White (LF2003-WHT)
- SATCO Bulb, LED, 5.5W, A19,120V, 27K, E26, Dim, White (S11320)
- 3M Hard Hat Task Light, Plastic, 150L, IntSf (HL300IS)
- ILC Replacement for Colortran 176-104 replacement light bulb lamp (176-104 COLORTRAN)
- ILC Replacement For KODAK FHS (FHS)
- ILC Replacement For HIKARI JDD 130V 75W E26 CLEAR (WX-SLL3-8)
- ILC Replacement for Ushio Ja24v-70w H-3 replacement light bulb lamp (JA24V-70W H-3 USHIO)
- ILC Replacement for Satco S3109 replacement light bulb lamp (S3109 SATCO)
- ILC Replacement for Electripak Dr300q replacement light bulb lamp (DR300Q ELECTRIPAK)
- ILC Replacement for Focus Fl-69-sp replacement light bulb lamp (FL-69-SP FOCUS)
- Ilc Halogen Light Bulbs