Shop All LED Light Bulbs
Ilc
Replacement for Damar 38796a replacement light bulb lamp
Mfr # 38796A DAMAR
Zoro # G802868621
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A21
- Voltage 120
- Watts 15
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 38796A DAMAR
- Zoro # G802868621
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A21 |
Voltage | 120 |
Watts | 15 |
Color Temperature | 3000 |
Wattage Equivalency | 15 |
Description
Replacement for Damar 38796a replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L UVOLT LTP M12)
- ILC Replacement for Ushio Hpl-750/77v replacement light bulb lamp (HPL-750/77V USHIO)
- CARLON Fixture Ceil 1Lt Waterprf Cage (MCL150C)
- ILC Replacement For LIGHT BULB LAMP, ICF1D38H1LD (ICF-1D38-H1-LD)
- ILC Replacement for GE General Electric G.E F25t8/spx35/eco LED Replacement replacement light bulb lamp (F25T8/SPX35/ECO LED REPLACEMENT GE GENERAL ELEC)
- ILC Replacement for Philips F32t8/tl841/alto LED Replacement replacement light bulb lamp (F32T8/TL841/ALTO LED REPLACEMENT PHILIPS)
- ILC Replacement for Sylvania Fb34/cw/6/ss/eco LED Replacement replacement light bulb lamp (FB34/CW/6/SS/ECO LED REPLACEMENT SYLVANIA)
- ILC Replacement for Philips 12t8/48-5000 IF 10/1 TAA replacement light bulb lamp (12T8/48-5000 IF 10/1 TAA PHILIPS)
- ILC Replacement for Green Creative 9a19dim/830/gu24 replacement light bulb lamp (9A19DIM/830/GU24 GREEN CREATIVE)
- ILC Replacement for Osram Sylvania Led18par38/dim/830/fl40 replacement light bulb lamp (LED18PAR38/DIM/830/FL40 OSRAM SYLVANIA)
- BULBRITE LED Filament 5W, Dimmable CA10, Clear Glass, E12 Base, 3000K, 500 Lm, 4PK (862871)
- Ilc LED Light Bulbs