Shop All Halogen Light Bulbs
Ilc
Replacement for Damar 35qdc/frost replacement light bulb lamp
Mfr # 35QDC/FROST DAMAR
Zoro # G602974706
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T4
- Watts 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 35QDC/FROST DAMAR
- Zoro # G602974706
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T4 |
Watts | 35 |
Description
Replacement for Damar 35qdc/frost replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONA ENTERPRISES 6 51 LED 2IN1 29 UV 22 White LED Flashlight WLanyard (FL34UV51)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 4000K (LED-7318-40A)
- ILC Replacement for Vari-lite Vexh60vlx replacement light bulb lamp (VEXH60VLX VARI-LITE)
- EIKO EIKO 150W, MR16 Halogen Reflector Light Bulb (EJA)
- ILC Replacement for Crouse Hinds 40732 replacement light bulb lamp (40732 CROUSE HINDS)
- ILC Replacement for Light Bulb / Lamp Jdr-cgx5.3 120v 35W replacement light bulb lamp (JDR-CGX5.3 120V 35W LIGHT BULB / LAMP)
- ILC Replacement for Microdesign Micro Copy 1000 replacement light bulb lamp (MICRO COPY 1000 MICRODESIGN)
- ILC Replacement for PRO Dentec PRO CAM C1000 replacement light bulb lamp (PRO CAM C1000 PRO DENTEC)
- ILC Replacement for Quantor 318 18W 12V replacement light bulb lamp (318 18W 12V QUANTOR)
- ILC Replacement for Lumapro 2v510 replacement light bulb lamp, 2PK (2V510 LUMAPRO)
- ILB GOLD Replacement For Donsbulbs, Halogen Quartz Bulb, Qh1200T3/Cl/Ht-144V (QH1200T3/CL/HT-144V)
- Ilc Halogen Light Bulbs