Shop All LED Light Bulbs
Ilc
Replacement for Damar 34011a replacement light bulb lamp
Mfr # 34011A DAMAR
Zoro # G102827274
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR30
- Voltage 120
- Watts 16.3
- Wattage Equivalency 16.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 34011A DAMAR
- Zoro # G102827274
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR30 |
Voltage | 120 |
Watts | 16.3 |
Wattage Equivalency | 16.3 |
Color Temperature | 2700 |
Description
Replacement for Damar 34011a replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Galaxy 301 Hose-Mountable Blast Light with 6 Ft. Power Cord (1030100)
- ILC Replacement for Satco S4514 replacement light bulb lamp 2 Pack (S4514 SATCO)
- PERFORMANCE TOOL LED Drop Light 1200+ Lumen (PTW2240)
- ILC Replacement for Bulbrite Kx60cl/mc replacement light bulb lamp (KX60CL/MC BULBRITE)
- ILC Replacement For SATCO S28729 (S28729)
- ILC Replacement for Sylvania 50r20/rp 120v LED Replacement replacement light bulb lamp (50R20/RP 120V LED REPLACEMENT SYLVANIA)
- ILC Replacement for GE General Electric G.E 12078 White LED Replacement replacement light bulb lamp (12078 WHITE LED REPLACEMENT GE GENERAL ELECTRIC)
- ILC Replacement For SYLVANIA 1142 LED REPLACEMENT (WX-SLC7-0)
- ILC Replacement For BATTERIES AND LIGHT BULBS LEDSMW21DC120V (WW-LS0U-1)
- ILC Replacement for Miniature Lamp 967 White LED Replacement replacement light bulb lamp (967 WHITE LED REPLACEMENT MINIATURE LAMP)
- SATCO . A19 E26 (Medium) LED Bulb Warm White 60 Watt Equivalence 4 pk (S11414)
- Ilc LED Light Bulbs