Shop All LED Light Bulbs
Ilc
Replacement for Damar 33137a replacement light bulb lamp
Mfr # 33137A DAMAR
Zoro # G702826479
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape CORN COB
- Voltage 120
- Watts 8
- Wattage Equivalency 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 33137A DAMAR
- Zoro # G702826479
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | CORN COB |
Voltage | 120 |
Watts | 8 |
Wattage Equivalency | 8 |
Color Temperature | 4000 |
Description
Replacement for Damar 33137a replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPAZ ELECTRIC Topaz Electric SDL6-15-940-D-28 5W LED Disck Light 4000K (SDL6/15/940/D-28)
- ILC Replacement for SATCO S1902 (S1902 SATCO)
- SIGNIFY LED Tube, 4200 lm, 5000 Color Temp., 30W, T8 (30T8/PRO/96-850/IF42/G/FA8 10/1)
- MIDWEST FASTENER Attach-On Socket Candelabra Bases 16 16PK (77921)
- ILC Replacement for Sylvania 21777 LED Replacement replacement light bulb lamp (21777 LED REPLACEMENT SYLVANIA)
- ILC Replacement for Osram Sylvania Led6a19/dim/o/827/g5 replacement light bulb lamp (LED6A19/DIM/O/827/G5 OSRAM SYLVANIA)
- ILC Mazda 626 Year 2002 License Plate Light White LED light bulb lamp (626 YEAR 2002 LICENSE PLATE LIGHT WHITE LED)
- ILC Replacement for LED 1157 White LED replacement light bulb lamp (1157 WHITE LED LED)
- ILC Replacement for Damar 38796a replacement light bulb lamp (38796A DAMAR)
- ILC Replacement For LIGHT BULB LAMP, LED MR16 12V DIODEAMBER (LED MR16 12V DIODE-AMBER)
- BULBRITE 60-Watt Equivalent Warm White Light A19 Dimmable Filament JA8 LED Light Bulb, 2PK (861592)
- Ilc LED Light Bulbs