Shop All LED Light Bulbs
Ilc
Replacement for Damar 32276d replacement light bulb lamp
Mfr # 32276D DAMAR
Zoro # G802822746
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Bulb Shape B11
- Voltage 120
- Watts 4.5
- Wattage Equivalency 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 32276D DAMAR
- Zoro # G802822746
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Bulb Shape | B11 |
Voltage | 120 |
Watts | 4.5 |
Wattage Equivalency | 4.5 |
Color Temperature | 2700 |
Description
Replacement for Damar 32276d replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STREAMLIGHT 70/10/1 Lumens, LED Black Hands Free Light (61125)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 100 lm lm (68602)
- HALO Coilex® Tapered Baffle, 5102 (5102WB)
- ILC Replacement for Damar 4203b replacement light bulb lamp (4203B DAMAR)
- ILC Replacement for Sylvania 21781 LED Replacement replacement light bulb lamp (21781 LED REPLACEMENT SYLVANIA)
- ILC Replacement for Halco Pl6h/850/hyb/led replacement light bulb lamp (PL6H/850/HYB/LED HALCO)
- ILC Replacement For Bulbrite, Fc16T10Cw Led (FC16T10CW LED)
- ILC Replacement for TCP Led7p1630kfl replacement light bulb lamp (LED7P1630KFL TCP)
- ILC Replacement For BULBRITE, LED5T930KFIL3 (LED5T9/30K/FIL/3)
- ILC Replacement For SATCO S21706 (S21706)
- GE 18" T8/T12, 15 W, T8 Tube, Daylight, 6/Carton (37190)
- Ilc LED Light Bulbs