Shop All LED Light Bulbs
Ilc
Replacement for Damar 31481e replacement light bulb lamp
Mfr # 31481E DAMAR
Zoro # G802822388
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR38
- Voltage 120
- Watts 20
- Wattage Equivalency 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 31481E DAMAR
- Zoro # G802822388
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR38 |
Voltage | 120 |
Watts | 20 |
Wattage Equivalency | 20 |
Color Temperature | 3000 |
Description
Replacement for Damar 31481e replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JASCO RemoteDim LGT Control (37781)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 4440X (4440X)
- NEBO NEWTON 500 Flashlight, AAA Battery, AAA Battery, LED Lamp, 2000 Lumens Lumens, Black (NEB-FLT-0014)
- ADVANCE Electronic Metal Halide Ballast (IMH150HBLS)
- ILC Replacement for Satco S9630 replacement light bulb lamp (S9630 SATCO)
- ILC Replacement For LIGHT BULB LAMP, 388 LEDG (388 LED-G)
- ILC Replacement for Ushio U-led Globe E12 replacement light bulb lamp (U-LED GLOBE E12 USHIO)
- ILC National Stock Number NSN 6240-00-924-7526 RED LED light bulb lamp (6240-00-924-7526 RED LED REPLACEMENT NATIONAL ST)
- ILC Replacement For SATCO S9220 (S9220)
- ILC Replacement For EIKO LED18WT8FU6835G8D (LED18WT8F/U6/835-G8D)
- WESTGATE LED T8 4FT , 18W , 2160 LM , 4000K , FROSTED GLASS , TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-50K-F)
- Ilc LED Light Bulbs