Shop All Fluorescent Light Bulbs
Ilc
Replacement for Damar 30974f replacement light bulb lamp
Mfr # 30974F DAMAR
Zoro # G802868379
product price: $14.05
/ea
$14.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 23
- Watts 23
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 30974F DAMAR
- Zoro # G802868379
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 23 |
Watts | 23 |
Voltage | 120 |
Description
Replacement for Damar 30974f replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Sealite Battery (B8-3.6)
- ELCO LIGHTING 4 Eyeball Trim" (EL998B)
- ADVANCE PHILIPS ADVANCE 350 W, 1 Lamp HID Ballast Kit (71A5993-001D)
- DORCY Ultra HD Series 100L USB Rechargeable Mini Zoom Flashlight/Area Light (41-4380)
- ILC Replacement for PQL F40/CW/EVIRO LUME (F40/CW/EVIRO LUME PQL)
- ILC Replacement for Verilux Hec1 replacement light bulb lamp (HEC1 VERILUX)
- ILC Replacement for Philips Pl-l 36w/10/4p 1ct/25 replacement light bulb lamp (PL-L 36W/10/4P 1CT/25 PHILIPS)
- ILC Replacement for Osram Sylvania Cf13ds/e/830/eco replacement light bulb lamp, 2PK (CF13DS/E/830/ECO OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania F27bx/spx35/rs replacement light bulb lamp (F27BX/SPX35/RS OSRAM SYLVANIA)
- ILC Replacement for Sylvania Cf16el/br30/830 replacement light bulb lamp (CF16EL/BR30/830 SYLVANIA)
- ILC Replacement for Flowtron Bf-130 replacement light bulb lamp (BF-130 FLOWTRON)
- Ilc Fluorescent Light Bulbs