Shop All Fluorescent Light Bulbs
Ilc
Replacement for Damar 29538a replacement light bulb lamp
Mfr # 29538A DAMAR
Zoro # G402790476
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 105
- Watts 105
- Bulb Color Temp. 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 29538A DAMAR
- Zoro # G402790476
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 105 |
Watts | 105 |
Bulb Color Temp. | 5000 |
Voltage | 120 |
Description
Replacement for Damar 29538a replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Flashlight Led 300Lumen (12164)
- PROGRESS LIGHTING Beam Collection 22" Linear LED Bath & Vanity (P300182-015-30)
- SIGNIFY T5 Fluorescent 40PK (F14T5/835)
- WESTINGHOUSE Bulb T3 Xenon/Krypt E12 (0624400)
- ILC Replacement for Zoro G3206113 replacement light bulb lamp (G3206113 ZORO)
- ILC Replacement for Spectroline Q-22 White replacement light bulb lamp, 2PK (Q-22 WHITE SPECTROLINE)
- ILC Replacement for PHILIPS FB32T8/TL741/6 (FB32T8/TL741/6 PHILIPS)
- ILC Replacement for Westek Fa201hbcc replacement light bulb lamp (FA201HBCC WESTEK)
- ILC Replacement for Ushio Cf26clt/e26 4100k Coil-twist-spiral replacement light bulb lamp (CF26CLT/E26 4100K COIL-TWIST-SPIRAL USHIO)
- ILC Replacement for Philips El/a R40 23W replacement light bulb lamp (EL/A R40 23W PHILIPS)
- ILC Replacement for Damar Cf28sq/835/4p Gr10q-4 4-pin replacement light bulb lamp (CF28SQ/835/4P GR10Q-4 4-PIN DAMAR)
- Ilc Fluorescent Light Bulbs